missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 7000 Series Gastight™ and Microliter™ Digital Syringes: KH Termination

Product Code. 10065550
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
5 μL
Model:
7000
7001
7002
7101
7102
7105
Needle Point Number:
2
3
Needle Point Style:
Blunt
Sharp, Bevel, Curved, Non-coring
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Model Needle Point Number Needle Point Style unitSize
10065550 1 μL 7001 3 Blunt Each
10360451 1 μL 7001 2 Sharp, Bevel, Curved, Non-coring Each
10442571 1 μL 7101 3 Blunt Each
10527542 0.5 μL 7000 3 Blunt Each
11518064 0.5 μL 7000 2 Sharp, Bevel, Curved, Non-coring Each
11538044 2 μL 7002 2 Sharp, Bevel, Curved, Non-coring Each
10146880 5 μL 7105 3 Blunt Each
11508044 5 μL 7105 2 Sharp, Bevel, Curved, Non-coring Each
11558044 2 μL 7102 2 Sharp, Bevel, Curved, Non-coring Each
11508024 1 μL 7001 3 Blunt Each
11508064 1 μL 7101 2 Sharp, Bevel, Curved, Non-coring Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10065550 Supplier Hamilton™ Supplier No. DS80100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.

Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.

Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.

Better Accuracy and Precision
7000 series MODIFIED MICROLITER™ syringes are certified to ± 1.0% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.

Specifications

Accuracy ±1%
Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 25 G
Diameter (English) Inner 0.005 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.14 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.14 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.51 mm
For Use With (Application) Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
Includes Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 70 mm
Product Type Modified Microliter Digital Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7001
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 1 μL
Length (Metric) Needle 69.9 mm
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.