missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Microliter™ Syringes: LT Termination

Product Code. 10237861
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Diameter (English) Inner:
0.019 in.
0.029 in.
0.041 in.
0.061 in.
0.091 in.
0.135 in.
Diameter (Metric) Outer:
6.6 mm
7.75 mm
Max. Pressure:
1000 psi
2000 psi
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (English) Inner Diameter (Metric) Outer Max. Pressure unitSize
10237861 25 μL 0.029 in. 7.75 mm 2000 psi Each
10528131 10 μL 0.019 in. 6.6 mm 2000 psi Each
10798151 250 μL 0.091 in. 7.75 mm 1000 psi Each
10570042 500 μL 0.135 in. 7.75 mm 1000 psi Each
10485631 50 μL 0.041 in. 7.75 mm 2000 psi Each
10682601 100 μL 0.061 in. 7.75 mm 2000 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10237861 Supplier Hamilton™ Supplier No. 80401
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series

Specifications

Autoclavable Autoclavable
Material PTFE (Tip), Stainless Steel (Plunger)
Diameter (English) Inner 0.029 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
For Use With (Application) For dispensing low volumes to achieve the highest level of accuracy and precision possible
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 702
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 25 μL
Connection Type Luer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.