missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: TLL Termination

Product Code. 12846003
Change view
Click to view available options
Volume (Metric):
1 mL
10 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
12846003 10 mL Each
15893095 1 mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12846003 Supplier Hamilton™ Supplier No. 81624
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Syringes have built-in Chaney Adapters

Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have PTFE luer lock termination. Available in 0.5μL to 10mL in volume.

PTFE Luer Lock (TLL) – This is a male luer with a nickel plated brass hub. This termination accepts Metal Hub and Kel-F Hub needles and locks them in place
Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.574 in.
Diameter (English) Outer 0.695 in.
Diameter (Metric) Inner 14.6 mm
Diameter (Metric) Outer 17.7 mm
For Use With (Application) Designed for liquid or gas sampling to achieve the highest level of accuracy and precision possible
Includes Built-in chaney adapter, small plunger wires
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1010 TLLCH SYR
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 mL
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.