missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700/700 Microliter™: KH Termination

Product Code. 16438935
Click to view available options
Volume (Metric):
0.5 μL
1 μL
Needle Gauge:
25 G
25s G
This item is not returnable. View return policy

Product Code. 16438935

Brand: Hamilton™ 80107

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Syringes have a built-in syringe guide, designed to prevent the plunger from bending and pulling out of the syringe

Microliter (700/7000 series) syringes with a stainless steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling. Syringes are Knurled Hub (KH) termination. Available in 0.5 to 10 μL in volume.

Knurled Hub (KH)- Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22s and 26s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 22, 23, 24, 25s, 25, 33

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 25s G
Diameter (English) Inner 0.004 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.12 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.48 mm
For Use With (Application) Designed for liquid sampling to achieve the highest level of accuracy and precision possible, for use with HPLC injection valves and for sample pipetting
Includes Built-in syringe guide, small plunger wires
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 70 mm
Product Type MicroliterGeneral Purpose Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7001
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 1 μL
Length (Metric) Needle 70 mm
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.