missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes

Product Code. 10215422
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Model:
1701
1702
1705
1710
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Model unitSize
10215422 25 μL 1702 Each
10550203 10 μL 1701 Each
10485952 100 μL 1710 Each
10767634 50 μL 1705 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10215422 Supplier Hamilton™ Supplier No. 765401
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Diameter (English) Inner 0.029 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.72 mm
Diameter (Metric) Outer 7.75 mm
For Use With (Application) Provides unprecedented functionality for controlled animal injections
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1702
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 25 μL
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.