missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 600 Microliter™ Syringes

Product Code. 10355183
Change view
Click to view available options
Diameter (English) Inner:
0.014 in.
0.018 in.
Model:
62
65
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Model unitSize
10355183 0.014 in. 62 Each
10524545 0.018 in. 65 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10355183 Supplier Hamilton™ Supplier No. 87942
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 600 series syringes are a half stroke version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 0.25 μL up to 5 μL. The 600 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.

  • Half stroke version of the original icroliter 700 series syringes
  • Ideal for dispensing volumes from 0.25 μL up to 5 μL
  • Often used in applications that require one handed operation because of the short stroke length and the reinforced plunger

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 22s G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.34 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.71 mm
For Use With (Application) Designed for applications that require one-handed operation because of the short stroke length and the reinforced plunger
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 62
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 2.5 μL
Needle Point Style Blunt
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.