missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1800 Series Gastight™ Removable-Needle Syringes

Product Code. 10435461
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Needle Gauge:
22s G
26s G
Max. Pressure:
1000 psi
500 psi
Product Type:
Model 1801
Model 1802
Model 1805
Model 1810
Model 1825
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Max. Pressure Product Type unitSize
10435461 250 μL 22s G 500 psi Model 1825 Each
10757391 10 μL 26s G 1000 psi Model 1801 Each
10465621 50 μL 22s G 1000 psi Model 1805 Each
10633171 25 μL 22s G 1000 psi Model 1802 Each
10495781 100 μL 22s G 1000 psi Model 1810 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10435461 Supplier Hamilton™ Supplier No. 84889
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 μL up to 500 μL.

Attached to the flange of the syringe is a blue Syringe Holder. The Syringe Holder provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. A variety of different terminations and needle options are available.

1800 Series Syringe Terminations

  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 22
    • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 22. Special point styles such as 30°, 45°, or any other angle are available upon request.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22

    Specifications

    Autoclavable Autoclavable
    Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
    Needle Gauge 22s G
    Diameter (English) Inner 0.09 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (Metric) Inner Needle 0.15 mm
    Diameter (English) Outer Needle 0.02 in.
    Diameter (English) Outer 0.3 in.
    Diameter (Metric) Inner 2.3 mm
    Diameter (Metric) Outer 7.75 mm
    Diameter (Metric) Outer Needle 0.72 mm
    For Use With (Application) Dispensing volumes from 1μL up to 500μL
    Length (English) Needle 2 in.
    Product Type Model 1825
    Max. Pressure 500 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 115°C
    Min. Temperature (English) 50°F
    Needle Point Number 2
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 250 μL
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Connection Type Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.