missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1800 Series Gastight™ Fixed-Needle Syringes

Product Code. 10211921
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Needle Gauge:
22s G
26s G
Model:
1801
1802
1805
1810
1825
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Model unitSize
10211921 25 μL 22s G 1802 Each
10603551 10 μL 26s G 1801 Each
10373661 50 μL 22s G 1805 Each
10038420 100 μL 22s G 1810 Each
10529082 250 μL 22s G 1825 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10211921 Supplier Hamilton™ Supplier No. 84878
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 μL up to 500 μL.

Attached to the flange of the syringe is a blue Syringe Holder. The Syringe Holder provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. A variety of different terminations and needle options are available.

1800 Series Syringe Terminations

  • Fixed-Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22
Note: These syringes are not calibrated. If calibration certificate is needed, contact Customer Service to order the calibrated version, which has the same Mfr. No. with a "CAL" in front of it (i.e., CAL84878). 

 

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22s G
Diameter (English) Inner 0.029 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Dispensing volumes from 1μL up to 500μL
Length (English) Needle 2 in.
Product Type Gastight, Cemented Needle
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1802
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 25 μL
Needle Point Style 2
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.