missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22s Gauge

Product Code. 10401161
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Diameter (English) Inner Needle:
0.005 in.
0.01 in.
Diameter (Metric) Inner Needle:
0.15 mm
0.41 mm
Max. Pressure:
1000 psi
700 psi
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (English) Inner Needle Diameter (Metric) Inner Needle Max. Pressure unitSize
10401161 100 μL 0.005 in. 0.15 mm 1000 psi Each
10782191 50 μL 0.005 in. 0.15 mm 1000 psi Each
10060162 500 μL 0.01 in. 0.41 mm 700 psi Each
10263082 250 μL 0.005 in. 0.15 mm 1000 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10401161 Supplier Hamilton™ Supplier No. 81056
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Syringes are available in sizes ranging from 50μL to 500μL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:

  • Headspace application
  • Environmental sample collection and storage
  • Pre-pressurization of gaseous sample for GC analysis
  • Injection of internal standards through the valve port into samples
  • Sample spiking

Sample Lock 1700 and 1000 Series Syringe Terminations

  • Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22

    Specifications

    Autoclavable Not Autoclavable
    Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
    Needle Gauge 22s G
    Diameter (English) Inner 0.05 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (Metric) Inner Needle 0.15 mm
    Diameter (English) Outer Needle 0.02 in.
    Diameter (English) Outer 0.3 in.
    Diameter (Metric) Inner 1.46 mm
    Diameter (Metric) Outer 7.75 mm
    Diameter (Metric) Outer Needle 0.72 mm
    For Use With (Application) To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    Length (English) Needle 2 in.
    Product Type General Purpose Syringe
    Max. Pressure 1000 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 115°C
    Min. Temperature (English) 50°F
    Needle Point Number 2
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 100 μL
    Length (Metric) Needle 51 mm
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Connection Type Sample Lock, Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.