Learn More
Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22s Gauge
Description
Syringes are available in sizes ranging from 50μL to 500μL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:
- Headspace application
- Environmental sample collection and storage
- Pre-pressurization of gaseous sample for GC analysis
- Injection of internal standards through the valve port into samples
- Sample spiking
Sample Lock 1700 and 1000 Series Syringe Terminations
- Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.09 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.02 in. |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Inner | 2.3 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.