missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination

Product Code. 10068370
Change view
Click to view available options
Volume (Metric):
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
Model:
1001
1702
1705
1710
1725
1750
Autoclavable:
Autoclavable
Not Autoclavable
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Model Autoclavable unitSize
10068370 250 μL 1725 Autoclavable Each
10303032 1 mL 1001 Not Autoclavable Each
10206532 25 μL 1702 Not Autoclavable Each
10623171 500 μL 1750 Autoclavable Each
10231681 100 μL 1710 Autoclavable Each
10509091 50 μL 1705 Autoclavable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10068370 Supplier Hamilton™ Supplier No. 81122

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.091 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 2.3 mm
Diameter (Metric) Outer 7.75 mm
Includes Instrument plunger stop
Product Type Gastight Syringe
Max. Pressure 500 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1725
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 250 μL
For Use With (Equipment) Microlab 500 Instruments
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.