missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Brand:  Hamilton™ 80926

Code : 13

Additional Details : Weight : 0.04300kg

 View more versions of this product

Product Code. 10533712

  • £144.00 / Each
Estimated Shipment: 18-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.

Specifications

Specifications

Autoclavable
0.041 in.
1.03 mm
Instrument plunger stop
1000 psi
115°C
1705
Ea.
Microlab 500 Diluters/Dispensers
Borosilicate Glass (Barrel), PTFE (Tip)
0.305 in.
7.75 mm
Gastight Syringe
239°F
50°F
No Needle Included
50 μL
Luer Lock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers