missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination

Product Code. 11520072
Change view
Click to view available options
Volume (Metric):
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
Diameter (Metric) Inner:
0.729 mm
1.03 mm
1.46 mm
2.3 mm
3.26 mm
4.61 mm
Diameter (Metric) Outer:
7.75 mm
9.02 mm
Max. Pressure:
1000 psi
200 psi
500 psi
700 psi
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Max. Pressure unitSize
11520072 250 μL 2.3 mm 7.75 mm 500 psi Each
10775873 25 μL 0.729 mm 7.75 mm 1000 psi Each
10531083 500 μL 3.26 mm 7.75 mm 700 psi Each
10533712 50 μL 1.03 mm 7.75 mm 1000 psi Each
10467163 100 μL 1.46 mm 7.75 mm 1000 psi Each
10441942 1 mL 4.61 mm 9.02 mm 200 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11520072 Supplier Hamilton™ Supplier No. 81126
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.091 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 2.3 mm
Diameter (Metric) Outer 7.75 mm
Includes Instrument plunger stop
Product Type Gastight Syringe
Max. Pressure 500 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1725
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 250 μL
For Use With (Equipment) Microlab 500 Diluters/Dispensers
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.