Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DAD Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
Brand: Hamilton™ 201700
Code : A0
Additional Details : Weight : 0.04500kg
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter AccuDil (DAD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers and features a side port connector.
Specifications
Not Autoclavable | |
Gastight Syringe | |
122°F | |
68°F | |
No Needle Included | |
1 mL |
Borosilicate Glass (Barrel), PTFE (Tip) | |
200 psi | |
50°C | |
1001 | |
Ea. | |
Microlab 1000 Diluters/Dispensers |