missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination

Product Code. 10688061
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
Max. Pressure:
1000 psi
200 psi
500 psi
700 psi
Model:
1001
1002
1005
1705
1710
1725
1750
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Max. Pressure Model unitSize
10688061 1 mL 200 psi 1001 Each
11557864 50 μL 1000 psi 1705 Each
10018422 100 μL 1000 psi 1710 Each
10268470 500 μL 700 psi 1750 Each
10440581 250 μL 500 psi 1725 Each
13586540 250 μL 500 psi 1725 Each
10698061 2.5 mL 200 psi 1002 Each
10186560 5 mL 200 psi 1005 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10688061 Supplier Hamilton™ Supplier No. 201200
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers

Specifications

Material Borosilicate Glass (Barrel), PTFE (Tip)
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1001
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 1 mL
Product Line AccuDil
For Use With (Equipment) Microlab 1000 Diluters/Dispensers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.