missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Purge and Trap GC Syringes

Product Code. 11563424
Click to view available options
Autoclavable:
Autoclavable
Not Autoclavable
Max. Pressure:
100 psi
200 psi
Model:
1005
1025
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11563424

Brand: Hamilton™ 82570

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for the analysis of drinking water samples according to EPA purge and trap concentration techniques

Gastight syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. Available in a 5 or 25mL volume.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.907 in.
Diameter (English) Outer 1.07 in.
Diameter (Metric) Inner 23 mm
Diameter (Metric) Outer 27.1 mm
For Use With (Application) Designed for the analysis of drinking water samples according to EPA purge and trap concentration techniques
Includes Easy-to-use twist valve
Product Type Gastight Syringe
Max. Pressure 100 psi
Max. Temperature (English) 176°F
Max. Temperature (Metric) 80°C
Min. Temperature (English) 50°F
Model 1025
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 25 mL
Needle Point Style Large RN or LT
Connection Type Luer Tip, Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.