missing translation for 'onlineSavingsMsg'
Learn More

O&M Halyard Sequential Sterilization Wrap (H500)
GREENER_CHOICE

Product Code. p-7232478 Shop All Halyard Products
Click to view available options
Dimensions (L x W):
114 x 114 cm (45 x 45 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
137 x 228 cm (54 x 90 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
Unit Size:
Pack of 100
Pack of 150
Pack of 250
Pack of 50
This item is not returnable. View return policy

Product Code. 30274671

Brand: O&M 68124

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Halyard Sequential wraps are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.)
Material SMS Fabric (H500)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 60 x 60 cm (24 x 24 in.)
Length (English) 24 in.
Length (Metric) 60 cm
Width (English) 24 in.
Width (Metric) 60 cm
Product Type Sterilization Wrap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.