missing translation for 'onlineSavingsMsg'
Learn More

O&M Halyard Sequential Sterilization Wrap (H200)
GREENER_CHOICE

Product Code. 30274773 Shop All Halyard Products
Change view
Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
45 x 45 cm (18 x 18 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 300
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
30274773 45 x 45 cm (18 x 18 in.) Pack of 1000
30274723 60 x 60 cm (24 x 24 in.) Pack of 500
30274690 76 x 76 cm (30 x 30 in.) Pack of 300
30274707 91 x 91 cm (36 x 36 in.) Pack of 300
30274658 101 x 101 cm (40 x 40 in.) Pack of 250
30274670 121 x 121 cm (48 x 48 in.) Pack of 100
30274659 137 x 137 cm (54 x 54 in.) Pack of 100
30274754 137 x 182 cm (54 x 72 in.) Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30274773 Supplier O&M Supplier No. 68018
Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Halyard Sequential wraps are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Especificaciones

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.)
Material SMS Fabric (H200)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 45 x 45 cm (18 x 18 in.)
Length (English) 18 in.
Width (English) 18 in.
Product Type Sterilization Wrap
Length (Metric) 45 cm
Width (Metric) 45 cm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.