missing translation for 'onlineSavingsMsg'
Learn More

O&M Halyard Quick Check Sterilization Wrap (H400)
GREENER_CHOICE

Product Code. 30274673 Shop All Halyard Products
Change view
Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
114 x 114 cm (45 x 45 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
60 x 60 cm (24 x 24 in.)
91 x 91 cm (36 x 36 in.)
Unit Size:
Pack of 120
Pack of 24
Pack of 48
Pack of 72
Product Code. Dimensions (L x W) unitSize
30274673 60 x 60 cm (24 x 24 in.) Pack of 120
30274774 91 x 91 cm (36 x 36 in.) Pack of 72
30274660 101 x 101 cm (40 x 40 in.) Pack of 72
30274697 114 x 114 cm (45 x 45 in.) Pack of 48
30274721 121 x 121 cm (48 x 48 in.) Pack of 48
30274733 137 x 137 cm (54 x 54 in.) Pack of 48
30274735 137 x 182 cm (54 x 72 in.) Pack of 24
7 options
This item is not returnable. View return policy

Product Code. 30274673

Brand: O&M 34183

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.

  • Inspect trays easier and faster than ever
  • Superior microbial barrier protection with patented Powerguard technology
  • Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
  • Made from recyclable No. 5 polypropylene fabric
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Most basin sets, instrument sets, procedure trays, large linen packs, and drills (9 to 13 lb.)
Material SMS Fabric (H400)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 60 x 60 cm (24 x 24 in.)
Length (English) 24 in.
Length (Metric) 60 cm
Width (English) 24 in.
Width (Metric) 60 cm
Product Type Sterilization Wrap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.