missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Halogen Bulbs

Product Code. 12201033
Change view
Click to view available options
Wattage:
30 W
37 W
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wattage Unit Size
12201033 37 W Each
12898065 30 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12201033 Supplier Carl Zeiss™ Supplier No. 0000001879242
Estimated Shipment: 10-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Halogen bulb for Carl Zeiss™ educational microscopes

Models with LED illumination are recommended for low temperature, long-term use and have an extremely long service life and low operating costs. Electrical supply 240V, 60Hz, 100W.

  • An educational microscope ideal for teaching
  • Easy to operate, ideal for inexperienced students
  • Robust structure withstands daily wear and tear
  • Quality optics shows the detail and color of any specimen
  • Ergonomic design ideal for long practical sessions
  • Right or left hand operation
  • LED or halogen illumination Suitable for histology, human biology, microbiology, virology and botany.

Specifications

Light Source Halogen
Voltage 12 V
Wattage 37 W
Product Type Halogen Bulb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.