missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Halogen Light Bulb

Product Code. 12848025
Change view
Click to view available options
Wattage:
35 W
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wattage Unit Size
12848025 35 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12848025 Supplier Leica Microsystems Supplier No. 11500322

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this bulb with Leica inverted microscopes. Leica™ Halogen Light Bulbs are ideal for routine and laboratory microscopy in cell biology and medicine.

  • The perfect choice for applications in cell biology and medicine, micromanipulation, biotechnology, developmental biology, transgenics, molecular biology and fluorescence
  • Sturdy design with low stage height and plenty of space for operation
  • Long working distance objectives
  • Ergonomic arrangement of controls for fatigue free operation
  • Outstanding phase contrast for unstained samples
  • LED illumination provides low energy consumption and no heat build up
  • LEDs last 50,000 hours, eliminating the inconvenience of replacing lamps
TRUSTED_SUSTAINABILITY

Specifications

Voltage 6 V
Wattage 35 W
Product Type Halogen Bulb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.