Learn More
Erlab™ Halo Sense A Air Quality Sensor
The Halo Sense for Acids connected air quality sensor Halo Sense Acids monitors the air quality in your spaces and tracks the quality of the air you are breathing. If pollution is detected, it immediately alerts the user with light and sound signals.
Brand: Erlab™ AS031
Additional Details : Weight : 1.80000kg
Description
- Energy consumption: 10 W
- Lightweight, durable plastic housing
- Detection sensor: Electrochemical
- Sensitivity levels: 3
- Equipped with removable turntable to allow installation on wall, bench, or ceiling
- Connectivity via Ethernet connector (RJ45 cable provided)
- Voltage output 3.3 VDC: 1 permanent for alarm indicator (3.3 V)
- RJ45 cable Length: 3 m
- Coverage from 14 to 40 m2
- Communication Interface: Simple communication by LED pulsation system/audible warning (can be disabled)
- eGuard app: App for remote control and monitoring
Specifications
Acids | |
Air Quality Monitoring | |
110/230 V | |
1 kg |
Air Monitoring System | |
50/60 Hz. | |
2.2 lb. |