missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKASTU Safety Half Mask Polimask ALFA
Click to view available options
Color:
Orange
Yellow
Material:
EPDM
Silicone
Model:
ALFA
ALFA/Silicone
Unit Size:
Each
Description
Features:
- Anatomically shaped comfort-mask body adapts easily and comfortably to any shape of face
- Exhaled air led away from spectacles
- 4-point harness ensures optimum weight distribution
- Close-fitting owing to low weight
Specifications
Specifications
| Certifications/Compliance | DIN EN 140 |
| Color | Orange |
| Material | EPDM |
| Size | One Size |
| For Use With (Equipment) | Respiratory filter (standard thread DIN EN 148-1) |
| Model | ALFA |
| Dimensions (L x W x H) | 12.5 x 9 x 15.5 cm |
| Weight (Metric) | Approx. 160 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction