missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Duckboard

Product Code. 17958681
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17958681

Brand: Gilac™ G402010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HACCP Duckboard allows identifying storage areas by color.

  • Plastic food duckboard, alveolar structure.
  • Essential for identifying storage areas by color.
    • Allows compliance with hygiene rules for food storage.
  • High load capacity thanks to HDPE structure: general load up to 250 kg per square meter.
  • Easy to clean with a high pressure water jet or in the machine.
  • Clip -in system very easy to install, easily cut with a saw for a perfect fit in its slot.
  • Junction area suitable for wide surfaces equipment.
  • Modular, upgradeable and durable.
  • Thermal resistance suitable for temperatures in freezing chambers.
  • Optimum drainage.
  • Sold individually.
  • 4 Plastic food duckboards = 1 square meter.

Tekniske data

Color Blue
Length (English) 19.7 in.
Length (Metric) 500 mm
Material HDPE
Type Industrial and Commercial Matting
Width (English) 19.7 in.
Width (Metric) 500 mm
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.