missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Cook Chill Crate
Description
- 600 x 400 perforated crate.
- Ideal for commercial kitchen use and the cold chain process.
- Provides ventilation.
- Stacking and nesting when half turned.
- Large perforations, meaning that temperatures can be brought down quickly and it is easy to clean.
- Crates available in 5 HACCP colors.
- Tracking management thanks to a contents identification label (IML): In mold labelling process whereby the label is injection-molded into the plastic rendering it permanent and rewritable.
- Use with a water erasable marking pen.
Specifications
Specifications
| Capacity (English) | 9.8 gal. |
| Capacity (Metric) | 37 L |
| Closure Type | None |
| Color | Red |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Dimensions (L x W x H) | 600 x 400 x 197 mm |
| Length (Metric) | 600 mm |
| Length (English) | 23.6 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?