missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HABITAT Cell, Double-walled 1 L Package
Shop All IKA Products
Click to view available options
Material:
Borosilicate Glass
Unit Size:
Each
Description
Together with the separately available control tower package (e.g. HABITAT cell) you receive all necessary components for a successful cultivation. For temperature control via the double jacket we recommend one of our our circulators such as the HRC 2 basic or control.
Scope of delivery
- Stand 1
- HA.gv.dw.1 Glass vessel, double-wall
- HA.mt.s.2 Motor, small
- HA.hp.s.1 Harvest pipe, straight
- HA.ino Port for inoculation
- HA.sp.m.1 Micro sparger, 5 μm
- HA.cn Condenser
- HA.ip.pi.1 3-pitched blade impeller
- HA.s.tm.1 Temperature sensor
- HA.s.ph.1 pH sensor
- HA.s.do.1 DO sensor
- HA.s.fo Foam sensor
- HA.s.lv.1 Level sensor
- HA.cab.dw Cable and tube set
- HA.sf.250 Sample flask (4 pcs.)
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Material | Borosilicate Glass |
| Dimensions | 210 x 414 x 210 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction