missing translation for 'onlineSavingsMsg'
Learn More

Thermo Electron (Karlsruhe) GmbH HAAKE Viscotester iQ Slurry Package

Product Code. 18957940 Shop All Thermo Scientific Products
Change view
Click to view available options
Angular Resolution:
1.25 μrad
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Angular Resolution Unit Size
18957940 1.25 μrad Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18957940 Supplier Thermo Electron (Karlsruhe) GmbH Supplier No. 2620021
 Restricted Item
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Discover the difference an individual, intuitive and intelligent rheometer makes in quality control.

Measure and analyze the rheological properties of a wide range of liquid, paste and semi-solid samples with the Thermo Scientific™ HAAKE™ Viscotester™ iQ and Viscotester iQ Air rheometers. The Viscotester iQ rheometer is an intuitive solution designed to meet the daily rheological requirements of QC labs. The Viscotester iQ Air rheometer is the smallest commercially available oscillation air bearing rheometer in the world. Both set new standards in modularity, ease of use, increased efficiency, and intelligent user guidance, from simple viscosity determinations to complex rheological investigations.

HAAKE Viscotester iQ Rheometers are the replacement for the following discontinued viscometers:

  • Thermo Scientific HAAKE Viscotester 550 Rotational Viscometer
  • Thermo Scientific HAAKE Viscotester E, D, C Rotational Viscometer (selected applications only)

The development of the next generation Viscotester was driven by the demands of new rheological tasks in quality control. With the HAAKE Viscotester iQ rheometer, we combine decades of experience in rheology with solutions designed for highly dynamic working environments. Our goal is to enable fast, reliable and precise rheological measurements with maximum ease of operation. Now with the HAAKE Viscotester iQ Air rheometer, we bring you the smallest available oscillation air bearing rheometer. Either rheometer can be used as a standalone portable unit or as a fully software-controlled part of your QC lab.

Ideal for Industrial QC in:

  • Food
  • Cosmetics and Pharmaceuticals
  • Mining and Construction
  • Petrochemicals
  • Polymers

Individual

  • Meeting your demands in QC
  • Easy exchange between different measuring configurations for fast setup and operation
  • Comprehensive portfolio of measuring geometries and accessories to tailor your instrument
  • Highly dynamic, powerful EC motor for flexibility across a range of materials and measurements
  • Exchangeable self-sufficient Peltier or liquid controlled temperature modules for maximum flexibility
  • Optional oscillation mode
  • Multiple means of operation: Standalone, with new HAAKE Viscotester iQ RheoApp, or fully software controlled to match your level of usability

Intuitive

  • Making QC more convenient for your laboratory
  • Breakthrough concept self-explaining in setup and handling for error-proof operation
  • Smart lift function for convenient, accurate and reproducible gap setting
  • Measuring geometries designed for optimized handling and easy exchange
  • Correct and precise sample filling for parallel plates for ultimate measuring accuracy

Intelligent

  • Guiding your operators through every measurement challenge
  • Convenient touch screen display for visualization of numerical and graphical measurement results
  • Intelligent user guidance for measuring and evaluation procedures, selection of suitable jobs with indication of available measuring range
  • 'Connect Assist' quick coupling of measuring geometries and temperature modules with perfect alignment, automatic recognition and feedback for measuring optimization
  • 'Temperature Assist' rapid real sample temperature control based on a dynamic heat transfer model
TRUSTED_SUSTAINABILITY

Specifications

Type Rheometer Application Package
Angular Resolution 1.25 μrad
Dimensions (L x W x H) 27 x 50 x 50 cm
Field Depth 0.1 to 20 Hz, Minimum deflection angle: 10 μrad (option)
Includes HAAKE Viscotester iQ, Universal container holder for original containers, Rotor FL22 4B/SS with 'Connect Assist' and ceramic shaft
Weight (Metric) 18 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.