missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ H-B™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Wall Thermometer
Description
- EnviroKleen™ certified thermometer features green, non-toxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass
- Mounted on a wood base with a keyhole slot for easy hanging
- Dimensions (W x H): 140 x 600mm (5.5 x 23.6 in.)
Specifications
Specifications
| Max. Temperature (English) | 120°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | 0°F |
| Min. Temperature (Metric) | -20°C |
| Temperature Range (English) | 0°F to 120°F |
| Temperature Range (Metric) | -20°C to +50°C |
| Accuracy | ±1°C/±2°F |
| Subdivision | 1°C/2°F |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?