missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Total Immersion

Product Code. p-4576282 Shop All SP Scienceware Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +150°C
Scale:
Celsius
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13059132

Brand: H-B Instrument™ B605040000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Certified environmentally safe thermometers replace dangerous mercury

  • Earth friendly, EnviroKleen™ certified thermometers
  • Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
  • Meet government, education, and industry mandates to purchase “Green” products
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.

Compliance

Manufactured and tested by USA quality team.

Specifications

Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Total Immersion
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Scale Celsius
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.