missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Heavy and Light Liquids

Product Code. 17410264 Shop All SP Scienceware Products
Click to view available options
Accuracy:
±0.02
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17410264

Brand: H-B Instrument™ B618060000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dual scale, universal plain form hydrometer measures specific gravity/relative density (g/cm3) of liquids lighter than or heavier than water, and Baume in various ranges

  • Measure specific gravity/relative density (g/cm3) of liquids lighter than or heavier than water in range of 0.700 to 2.00, and Baume in various ranges
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: of 15°C (60°F)
  • Other models are available specifically for liquids lighter than water or liquids heavier than water
Applications:
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Recommended Storage

Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Specifications

Accuracy ±0.02
Increments 0.02
Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Length (Metric) 350 mm
Content And Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Baume Accuracy ±1°
Baume Divisions
Baume Range 70 to 10° and 0 to 70°
For Use With (Application) For Heavy and Light Liquids.
Specific Gravity Range 0.700 to 2.000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.