missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Salt Brine Plain Form Hydrometers
Choose from two plain form models with ranges from 0 to 100% or 0 to 26.5% to measure sodium chloride saturation of salt brines
£55.50 - £57.00
Specifications
Certifications/Compliance | Traceable to NIST |
---|---|
Content And Storage | Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
For Use With (Application) | Used in various industries including food, fishing, and transportation. |
Product Code | Brand | Type | Specific Gravity Range | Accuracy | Increments | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Specific Gravity Range | Accuracy | Increments | Price | Quantity & Availability | ||
17460274
|
H-B Instrument™
B61809-0100 |
Hydrometer (% by Weight) | 0 to 26.5% | ±0.5% | 0.5% |
£57.00
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||
17450274
|
H-B Instrument™
B61809-0000 |
Hydrometer (% by Saturation) | 0 to 100% | ±1% | 1% |
£55.50
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||
Description
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
Traceable to NIST | |
Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. | |
Used in various industries including food, fishing, and transportation. |