missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Salt Brine Plain Form Hydrometers

Product Code. 17460274 Shop All SP Scienceware Products
Click to view available options
Type:
Hydrometer (% by Saturation)
Hydrometer (% by Weight)
Specific Gravity Range:
0 to 100%
0 to 26.5%
Accuracy:
±0.5%
±1%
Increments:
0.5%
1%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17460274

Brand: H-B Instrument™ B618090100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose from two plain form models with ranges from 0 to 100% or 0 to 26.5% to measure sodium chloride saturation of salt brines

  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Type Hydrometer (% by Weight)
Accuracy ±0.5%
Increments 0.5%
Certifications/Compliance Traceable to NIST
Length (Metric) 300 mm
Content And Storage Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) Used in various industries including food, fishing, and transportation.
Specific Gravity Range 0 to 26.5%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.