missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Salt Brine Plain Form Hydrometers
Shop All SP Scienceware Products
Click to view available options
Type:
Hydrometer (% by Saturation)
Hydrometer (% by Weight)
Specific Gravity Range:
0 to 100%
0 to 26.5%
Accuracy:
±0.5%
±1%
Increments:
0.5%
1%
Unit Size:
Each
Description
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
Specifications
| Type | Hydrometer (% by Saturation) |
| Accuracy | ±1% |
| Increments | 1% |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 280 mm |
| Content And Storage | Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
| For Use With (Application) | Used in various industries including food, fishing, and transportation. |
| Specific Gravity Range | 0 to 100% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction