missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API

Product Code. 17897661 Shop All SP Scienceware Products
Change view
Click to view available options
Specific Gravity Range:
19 to 31° API
29 to 41° API
39 to 51° API
9 to 21° API
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range unitSize
17897661 9 to 21° API Each
15458871 29 to 41° API Each
17817671 39 to 51° API Each
17807671 19 to 31° API Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17897661 Supplier H-B Instrument™ Supplier No. B618230100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Quantity Each
Type Safety API Combined Form Thermo-Hydrometer
Accuracy ±0.1°
Increments Hydrometer: 0.1° Thermometer: 2°
Certifications/Compliance Traceable to NIST
Length (Metric) 381 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Ballast Type Lead Free
For Use With (Application) Measuring the relative density (specific gravity) of oil and petroleum related products
Specific Gravity Range 9 to 21° API
Temperature of Standardization 15°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.