missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Salt Brine Plastic Plain Form Hydrometers

Product Code. p-4903087 Shop All SP Scienceware Products
Click to view available options
Increments:
0.2%
1%
Accuracy:
±0.2%
±1%
Type:
Hydrometer (% by Saturation)
Hydrometer (% by Weight)
Unit Size:
Each
Specific Gravity Range:
0 to 80%
4 to 26.4%
This item is not returnable. View return policy
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Product Code. 15554719

Brand: H-B Instrument™ B618000600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Lead free and shatterproof for ultimate safety

  • Made from optical quality polycarbonate material
  • Contain lead free ballast and are available in models to measure various levels of salt content from 0% to 100%
  • Durable and shatterproof
  • Made in USA
  • Easy to read black scale on yellow back helps avoid eye fatigue
  • 300mm (12 in.) long
  • Lead free ballast
  • Individually serialized
  • Temperature standardization of 15°C (60°F)



Applications:
Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
 

Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

 

 

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Specifications

Type Hydrometer (% by Saturation)
Accuracy ±1%
Increments 1%
Certifications/Compliance Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Length (Metric) 300 mm
For Use With (Application) Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
Sodium Chloride Range 10/100%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.