Learn More
H-B Instrument™ Durac™ Salt Brine Plastic Plain Form Hydrometers
Description
Lead free and shatterproof for ultimate safety
- Made from optical quality polycarbonate material
- Contain lead free ballast and are available in models to measure various levels of salt content from 0% to 100%
- Durable and shatterproof
- Made in USA
- Easy to read black scale on yellow back helps avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization of 15°C (60°F)
Applications:
Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
Specifications
| Type | Hydrometer (% by Saturation) |
| Accuracy | ±1% |
| Increments | 1% |
| Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
| Length (Metric) | 300 mm |
| For Use With (Application) | Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%. |
| Sodium Chloride Range | 10/100% |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.