missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Plus™ Precision Verification Thermometers

Product Code. 17501285
Change view
Click to view available options
Temperature Range (Metric):
-2°C to +10°C
-25°C to +5°C
-30°C to +1°C
-5°C to +15°C
15°C to 30°C
15°C to 50°C
25°C to 45°C
95°C to 115°C
Bottle Size:
30 mL
60 mL
For Use With (Application):
Freezers
Incubator
Oven
Refrigerator
Length (Metric) Overall:
125 mm
135 mm
180 mm
190 mm
200 mm
210 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Bottle Size For Use With (Application) Length (Metric) Overall unitSize
17501285 -5°C to +15°C 60 mL Refrigerator 125 mm Each
17591275 -30°C to +1°C 30 mL Freezers 135 mm Each
17541285 15°C to 50°C 30 mL Incubator 135 mm Each
17561275 15°C to 30°C 60 mL Incubator 180 mm Each
17551275 -2°C to +10°C 60 mL Refrigerator 180 mm Each
17541275 -25°C to +5°C 60 mL Freezers 210 mm Each
17571275 95°C to 115°C 60 mL Oven 200 mm Each
17581275 25°C to 45°C 60 mL Incubator 190 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17501285 Supplier H-B Instrument™ Supplier No. B606000600

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

Multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

To verify sample temperatures in freezers, refrigerators, incubators and ovens.

Blue liquid fill on white backed glass makes it easier to confirm temperature in freezers, refrigerators, incubators.

Applications:
Ideal for chemical industry, petrochemistry, pharmaceutical, medical, cosmetic, producers of chemicals, university, dairies, breweries, distillers, beer cellars, refrigeration house, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator/oven equipment producers and producers of
laboratory equipment.

Warranty

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Bottle Fill Glass Beads
Bottle Size 60 mL
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
For Use With (Application) Refrigerator
Includes Multilanguage instructions, statement of accuracy indicating accuracy traceable to NIST
Length (English) Overall 4.9 in.
Length (Metric) Overall 125 mm
Thermometer Fill Blue Organic Liquid
Product Type Precision Verification Thermometer
Max. Temperature (Metric) 15°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +15°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.