missing translation for 'onlineSavingsMsg'
Learn More

H-B DURAC™ SP Scienceware™ Probeless Min/Max Electronic Thermometers

Product Code. 17501575 Shop All SP Scienceware Products
Click to view available options
Temperature Range (Metric):
-40°C to +50°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17501575

Brand: H-B DURAC™ B609002800

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

AAA(2)

For use in high moisture or wet environments

  • Indoor/outdoor thermometer displays the current temperature and registers the maximum and minimum temperatures attained since the last reset

Certifications

CE marked

Specifications

Dimensions (L x W x H) 8.5 x 3.9 x 8.5 in. (215 x 10 x 21.5 cm)
Resolution 0.1°C/°F
Product Type Waterproof IP65; AAA(2) Required
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -40°C
Temperature Range (Metric) -40°C to +50°C
For Use With (Equipment) Indoor/Outdoor Temperature Measurement
Accuracy ±1°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.