Learn More
Bel-Art™ H-B Frio-Temp Freezer Verification Thermometer with Individual Calibration Report
These mercury free, calibrated thermometers cover ranges from -90°C to +25°C and are calibrated at one or two specific temperatures.
Brand: Bel-Art™ B60200-0700
260.30 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 0.19280kg
Description
- Verify sample temperatures in freezers and ultra-low freezers
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with organic liquid or EnviroKleen™ certified Enviro-Safe™ liquid
- Permanently fused thermometer markings and lead free glass
- Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized and made in the USA
Specifications
Accurate Temperature Readings Without Sample Contamination | |
PFA-coated, Glass | |
Thermometer | |
-90°C | |
Yes |
Thermometer Calibration Report | |
EnviroKleen™ Certified Enviro-Safe™ Liquid | |
25°C | |
-90°C to +25°C | |
Freezers |