missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ H-B Frio-Temp Blood Bank Verification Thermometer with Individual Calibration Report
Shop All SP Scienceware ProductsDescription
- Verify sample temperatures in Blood Bank refrigerators
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with EnviroKleen™ certified Enviro-Safe™ liquid
- Permanently fused thermometer markings and lead free glass
- Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized and made in the USA
Specifications
Specifications
| Calibration Points | 4°C |
| For Use With (Application) | Verify Sample Temperatures |
| Includes | Individual Thermometer Calibration Report |
| Material | PFA-coated, Glass |
| Thermometer Fill | Enviro-Safe™ Liquid |
| Product Type | Thermometer |
| Max. Temperature (Metric) | 20°C |
| Min. Temperature (Metric) | -5°C |
| Temperature Range (Metric) | -5°C to +20°C |
| Calibrated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?