missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ H-B Durac Plus Pocket Liquid-in-Glass Laboratory Thermometer; Original Liquid Fill
Shop All SP Scienceware Products
Click to view available options
Temperature Range (Metric):
-10°C to 100°C
-5°C to 50°C
Accuracy:
±0.5°C
±1°C
Includes:
Closed Metal Case
Closed Plastic Case
Window Plastic Case
Unit Size:
Each
Description
- Mercury free; contain blue organic liquid against lead-free, white back glass
- Tested and inspected by our USA quality team
- Traceable to NIST
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Case options include:
- Plastic Window - encased in plastic with an open window
- Closed Plastic - housed in removable plastic case
- Closed Metal - housed in a removable metal case
- Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Immersion Type | Total Immersion |
| Includes | Window Plastic Case |
| Length (Metric) | 160 mm |
| Product Type | Thermometer |
| Length (English) | 6.3 in. |
| Temperature Range (English) | 23°F to 122°F |
| Temperature Range (Metric) | -5°C to 50°C |
| Accuracy | ±0.5°C |
Safety and Handling
Product Identifier
- H-B DURAC PLUS POCKET LIQUID-IN-GLASS LAB THERMOME
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P370+P378-In case of fire: Use CO2, powder or waterspray to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : acetone
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction