missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ H-B Durac Plus Incubator Verification Thermometer; 10°C to 45°C
Alle ansehen SP Scienceware Produkte
missing translation for 'orderingAttributeHoverText'
Temperature Range (Metric):
10°C to 45°C
missing translation for 'unitSize'
Each
Beschreibung
- Verify sample temperature in incubators
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- Insert thermometer into the bottle and place near the samples for best results
- Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe™ liquid; feature permanently fused markings and lead free glass
- PFA coating on select thermometers safely contain glass and liquid in case of breakage
- Manufactured and tested by our USA quality team; individually serialized
- Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available
Spezifikation
Spezifikation
| Bottle Fill | Glass Beads |
| Bottle Size | 30 mL |
| Height (English) | 4.9 in. |
| Height (Metric) | 125 mm |
| Length (English) Overall | 4.9 in. |
| Length (Metric) | 125 mm |
| Thermometer Fill | Organic Liquid |
| Product Type | Thermometer |
| Temperature Range (Metric) | 10°C to 45°C |
| Accuracy | ±0.5°C |
Sicherheit und Handhabung
Produktidentifikator
- H-B DURAC PLUS INCUBATOR VERIFICATION THERMOMETER;
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P370+P378-In case of fire: Use CO2, powder or waterspray to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : acetone
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur