missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ H-B DURAC Calibrated Thermocouple Thermometers

Product Code. 17257996 Shop All SP Scienceware Products
Click to view available options
Unit Size:
Each
Probe Type:
K, J
K, J, E, T, N, R, S
This item is not returnable. View return policy

Product Code. 17257996

Brand: SP Bel-Art™ B609011100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

H-B DURAC Calibrated Thermocouple Thermometers; -200/1370°C (-328/2498°F)

  • Used for temperature measurement in life science research, kilns, gas turbine exhaust, diesel engines, and other industrial processes, H-B Calibrated Thermocouple Thermometers provide measurement throughout a broad temperature range and the ability to utilize multiple probes at one time.
  • Wide temperature range allows accurate monitoring at extreme temperatures
  • Max/min/average temperature recording capability
  • Data hold
  • Includes two K-type beaded wire probes (-20/250°C capability); one is calibrated and serialized
  • Software CD (where included) for real time data collection and logging via USB
  • Bluetooth™ app available for use with B60911-0200
  • Probes for wider temperature ranges available (B60901-1200 & B60901-1300) or use alternatively purchased probes; see chart for probe types accepted by each unit 
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE-marked Note: calibration applies to included probe and tested port only

Specifications

Calibration Points 0°C, 100°C
Diameter (English) Probe 1.25 in.
Diameter (Metric) Probe 3 cm
Height (English) 7.25 in.
Height (Metric) 18.5 cm
Includes 4 Probe Inputs/ Displays, Data Logger 16,000 Points / Channel, USB Connection for Data Export, Foldaway Stand, Auto-Off, Instant Recall, Software CD
Resolution 0.1°C between -200/600°C, otherwise 1°C
Width (English) 3 in.
Temperature Range (English) -328°F to +2498°F
Temperature Range (Metric) -200°C to +1370°C
Battery Type 4 AAA
Accuracy ±(0.1% +0.7°C) between -200°C/ to +100°C; otherwise ±(0.4% +0.7°C)
Width (Metric) 7.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.