missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ H-B Durac Baume Hydrometer

Product Code. 17400264 Shop All SP Scienceware Products
Click to view available options
Baume Range:
0° to 12°
0° to 35°
19° to 31°
29° to 41°
9° to 21°
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17400264

Brand: Bel-Art™ B618040700

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Baume Hydrometer - Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges.

  • Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
    • 300 mm (12 in.) long
    • Lead free ballast and glass
    • Individually serialized
    • Temperature standardization: 60°F (15°C)
    • Hand inspected by our U.S. quality team
    • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Specifications

Type Hydrometer
Length (Metric) 300 mm
Includes Statement of Accuracy
Material Ballast, Glass
Length (English) 12 in.
Ballast Type Lead Free
Baume Range 0° to 35°
For Use With (Application) Chemistry, Pharmacology, Food and Beverage, Starch Industries and More
Temperature of Standardization 15°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.