missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Gum Rubber Tubing

Product Code. 11722803
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
7.9 mm
9.6 mm
Diameter (Metric) Outer:
8 mm
9.5 mm
11.1 mm
12.7 mm
Unit Size:
7.5m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
11722803 7.9 mm 11.1 mm 7.5m
11742793 6.4 mm 9.5 mm 7.5m
11792783 6.4 mm 8 mm 7.5m
11712803 6.4 mm 12.7 mm 7.5m
11732803 7.9 mm 12.7 mm 7.5m
11742803 9.6 mm 12.7 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11722803 Supplier Masterflex™ Supplier No. 0644810
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gum Rubber Tubing is for general-purpose liquid and gas applications

  • Very good elasticity and flexibility
  • Good resisstance to abrasion
  • 45 shore A natural rubber construction
  • Light, supple and wear-resisttant with good impermeability
  • Provides good chemical resistance to acids and bases
  • Meets FDA criteria

Specifications

Certifications/Compliance GMP Compliant
Diameter (Metric) Inner 7.9 mm
Material Rubber
Diameter (Metric) Outer 11.1 mm
Overall Length (Metric) 15.24 m
Thickness (Metric) 1.6 mm
For Use With (Application) General-purpose liquid and gas applications
Min. Operating Temperature (Metric) -26°C
Sterility Sterile
Color Amber
Flexibility Flexible
Max. Operating Temperature (Metric) 70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.