missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Gum Rubber Tubing

Gum Rubber Tubing is for general-purpose liquid and gas applications

Brand:  Masterflex™ 06448-07

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11742793

  • £68.95 / 7.50m
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Very good elasticity and flexibility
  • Good resisstance to abrasion
  • 45 shore A natural rubber construction
  • Light, supple and wear-resisttant with good impermeability
  • Provides good chemical resistance to acids and bases
  • Meets FDA criteria
Specifications

Specifications

GMP Compliant
Rubber
15.24 m
General-purpose liquid and gas applications
Sterile
Flexible
6.4 mm
9.5 mm
1.6 mm
-26°C
Amber
70°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers