missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Gum Rubber Tubing
Description
- Very good elasticity and flexibility
- Good resisstance to abrasion
- 45 shore A natural rubber construction
- Light, supple and wear-resisttant with good impermeability
- Provides good chemical resistance to acids and bases
- Meets FDA criteria
Specifications
Specifications
| Certifications/Compliance | GMP Compliant |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Rubber |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (Metric) | 7.62 m |
| Thickness (Metric) | 3.2 mm |
| For Use With (Application) | General-purpose liquid and gas applications |
| Min. Operating Temperature (Metric) | -26°C |
| Sterility | Sterile |
| Color | Amber |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?