missing translation for 'onlineSavingsMsg'
Learn More

Robu™ Guko Rubber Gasket

Product Code. 16803046
Click to view available options
Diameter (Metric)Top:
64 mm
85 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 16803046

Brand: Robu™ 21858

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Robu™ Guko Rubber Gasket is a conical gasket suitable for use with filter funnels.

  • Guko
  • Single
  • Conical gasket
  • Suitable for filter funnels

Specifications

For Use With (Equipment) Funnel
Material Rubber
Shape Conical
Type Gasket
Height (Metric) 40 mm
Diameter (Metric) Bottom 65 mm outer, 52 mm inner
Diameter (Metric)Top 85 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.