missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Guardian™ Airflow Monitor

Senses and alerts the operator to low airflow conditions

Brand:  Labconco™ 9413301

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 17915012

  • £1064.83 / Each
Estimated Shipment: 19-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

From the monitor's face plate, the user can easily select and calibrate a set point between 30 and 250 fpm using a velocity meter and a screwdriver.

  • Includes night setback, external alarm and alarm mute functions
  • Flush-mount design on Protector™ Premier™, XStream™ and XL™ Fume Hoods (up to 8 ft. models)
  • Audible/visual alarm
  • Electrical Reqts: 100-115V 50/60 Hz
  • Shipping Weight: 6 lb. (2.7kg)

Specifications

Specifications

Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods, Protector XStream Laboratory Hood
2.7 Kg
208 to 230 V, 50/60 Hz
30 to 250 fpm
6 lb.
Guardian Airflow Monitor
Guardian Airflow Monitor, 220 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers