missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Guanidine thiocyanate, 99%

Product Code. 11454777
Change view
Click to view available options
Quantity:
100 g
500 g
2500 g
Unit Size:
100g
2500g
500g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11454777 2500 g 2500g
11434777 100 g 100g
11444777 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11454777 Supplier Thermo Scientific Chemicals Supplier No. B21250.0E
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Guanidine thiocyanate is a useful tool for RNA isolation and protein solubilization. It is involved in the quantification of mRNA from hepatocytes. It acts as a medium for blood smaple lystae in order to maintain the integrity of nucleic acid. It is a chaotropic agent, mainly involved in the extraction of DNA and RNA. It is utilized to deactivate the influenza virus.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
Guanidine thiocyanate is a useful tool for RNA isolation and protein solubilization. It is involved in the quantification of mRNA from hepatocytes. It acts as a medium for blood smaple lystae in order to maintain the integrity of nucleic acid. It is a chaotropic agent, mainly involved in the extraction of DNA and RNA. It is utilized to deactivate the influenza virus.

Solubility
Soluble in water and ethanol

Notes
Light sensitive. Incompatible with acids and strong oxidizing agents.
TRUSTED_SUSTAINABILITY

Specifications

Physical Form Liquid
Quantity 2500 g
Solubility Information Soluble in water and ethanol
Percent Purity 99%
Chemical Name or Material Guanidine thiocyanate

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.